Rust-Oleum High Performance V2100 System High Heat Aerosol, Aluminum Black, 15 oz. - V2116838 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heat-resistant coating for objects that reach temperatures up to 1000° F. Direct-To-Metal (DTM) spray protects against corrosion. Dries fast 20 minutes to touch. Durable, long-lasting finish
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 15 oz. |
| Size | 15 oz |
Product Details
| Style | High Performance |
| Type | High Heat |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | High Heat Aluminum |
| Manufacturers Part Number | V2116838 |
| Brand | Rust-Oleum |