Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Aluminum Gallon Can - 245309 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel - Aluminum
A lower VOC version (<340 g/l) of Rust-Oleum's original solution for industrial protection against the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. Dries tack free in 2-4 hours. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
A lower VOC version (<340 g/l) of Rust-Oleum's original solution for industrial protection against the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. Dries tack free in 2-4 hours. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
PRICE
$239.90 Sold in packages of 2 / $119.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | <340 VOC DTM Alkyd Enamel |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V7400 System <340 VOC DTM Alkyd Enamel |
| Color | Gray |
| Manufacturers Part Number | 245309 |
| Brand | Rust-Oleum |