Glaro Recyclepro Trash Can, 14 Gallon, Satin Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Recyclepro Half Round Series, all metal single-stream receptacles are the premier low profile solution for recycling needs in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction; outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection. Covers are constructed of handspun heavy gauge seamless aluminum. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and are 100% post-consumer recyclable. Made in the USA. *Additional options are available.
PRICE
$479.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9 in |
| Height | 30 in |
| Weight | 16 lbs |
| Disposal Opening | 5-1/2W x 12L in |
Product Details
| Type | Decorative Trash Can |
| Color | Satin Aluminum |
| Series | Recyclepro |
| Lid Color Family | Satin Aluminum |
| Opening | 1 Opening |
| Lid | Yes |
| Capacity | 14 gal |
| Lid Type | Flat Open Lid |
| Material | Aluminum |
| Manufacturers Part Number | T1899SA-SA-T |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 100 Percent |
| Shape | Half Round |
| Brand | Glaro |