Features:
- ANSI Class E (ensemble) when not worn with other ANSI 107 garment
- Polyester woven oxford w/PU coating
- 5-1/2mm
- Pocket slits on side
- Snap ankle and fly closure
- Class 3 when worn with Class 2 or 3 vest
- AwareLite reflective trim
Weights & Dimensions
| Length | 48-1/2 in |
| Size | 3XL |
| Waist Size | 57 in |
Product Details
| Type | High Visibility Rain Pants |
| Class | ANSI Class E |
| Color | Green |
| Number of Pockets | 2 |
| Closure Type | Snap |
| Material | Polyester |
| Description | Lightweight Rain Pants |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 61514 |
| Waterproof | Yes |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Class E |