Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket, Hi-Viz Lime, 5XL
Write a Review
|
Questions & Answers (0)
Product Description
Radians RW32 is a Class 3, heavy duty rain jacket with Reflectivz™ waterproof and high visibility technology. The 300D PU coated, high visibility rip stop oxford material provides extra durability. With the addition of 3M® silver reflective tape, you can feel confident you will be protected in tough environments.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | High Visibility Rain Coat |
| Class | ANSI Class E |
| Material | Ripstop Oxford Polyester |
| Package Quantity | 1 |
| Description | Heavy Duty Rip Stop Waterproof Rain Jacket |
| Color | Green |
| Manufacturers Part Number | RW32-3Z1Y-5X |
| Number of Pockets | 5 |
| For Use With | High Visibility |
| Primary Use | Cold Weather Protection |
| Brand | Radians |