Radians® RWG12 3/4 Foam Dipped Dotted Nitrile Gloves, L, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
The Radians RWG12 is a 3/4 foam dipped dotted nitrile glove with a blended nylon/spandex shell. The elastic cuff provides a comfortable, slip-on fit while the foam dipped palm with microdot pattern provides durability and a slip-free grip. Anti-slip nitrile dotted palm. Applications: Construction, Manufacturing, Assembly, Shipping. Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 2 1).
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Dotted |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Gray |
| For Use With | Dry/Light Oil |
| Coating Coverage | 3/4 Dip |
| Cuff Style | Elastic |
| Material | Nylon, Spandex, Nitrile |
| Usage | Construction, Manufacturing, Assembly, Shipping |
| Description | 3/4 Foam Dipped Dotted Nitrile Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | RWG12L |
| Lining Material | Nylon |
| Coating Material | Nitrile |
| Brand | Radians |