Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292510

MPN #: RWG52L

Radians® RWG52L Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L - Pkg Qty 12

Product Description
The Kamori™RWG52 Cut Protection Work Glove by Radians® has an ANSI Cut rating of A4 and an EN388 cut rating of 5. The white grain goat skin glove with an Aramid lining provides excellent cut protection.

Features
  • White grain goat skin driver with Aramid lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 1851g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 2 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.


PRICE
$198.00  Sold in packages of 12 / $16.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripLeather

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorWhite
ApplicationConstruction, Demolition, Iron & Metal Work
SeriesKamori
Coating CoveragePalm & Fingers
Cuff StyleSlip-On
Palm MaterialGoatskin
MaterialAramid, Leather
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG52L
Lining MaterialAramid
Coating MaterialLeather
Cut LevelA5
BrandRadians

Compliance & Certifications

EN 3883534
CertificationsEN 388: 3534; ANSI/ISEA 105:2016, Abrasion 5, Puncture 4