Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292339

MPN #: RWG557L

Radian® RWG557L Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, L, 1 Pair - Pkg Qty 12

Product Description
The RWG557, an Axis™ Series glove by Radians® , has an ANSI Cut rating of A4 and an EN388 cut rating of 5. The RWG557 glove features a 13 gauge knitted shell with high tenacity nylon and fiberglass to provide significant protection against abrasion and cuts. The black PU coating provides excellent gripping power.

Features
  • 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
  • Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions
  • Seamless cuff design provides a comfortable fit.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5


PRICE
$81.60  Sold in packages of 12 / $6.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripPU
Gauge13 ga

Product Details

Abrasion LevelA1
TypeCoated Gloves
ColorOrange
ApplicationAutomotive, Construction, Manufacturing, Material Handling
SeriesAxis
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialPolyurethane
MaterialNylon, Polyurethane
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG557L
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3884543
CertificationsEN 388: 4543; ANSI/ISEA 105: 2016; ANSI Cut Level A4, Puncture 4, Abrasion 1