Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292450

MPN #: RWG18XXL

Radians® RWG18XXL Latex Dipped Gloves, 13 Gauge, Orange/Black, 2XL, 1 Pair - Pkg Qty 12

Product Description
The Radians® ® RWG18 is a full latex coated, waterproof glove with a 13 gauge nylon shell. The elastic cuff provides a comfortable, slip-on fit while the black sandy foam latex palm coating provides excellent protection in wet or dry applications, reducing hand fatigue.

Features
  • 13 gauge orange nylon shell.
  • Full latex, waterproof coating.
  • Black sandy foam latex palm dip.
  • Elastic slip-on cuff.
  • Tested to EN388:2015 standards for abrasion, cuts, tear and puncture (3 1 3 1).
  • CAUTION: Product contains latex.


PRICE
$47.28  Sold in packages of 12 / $3.94 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSandy Foam Rubber/Latex
Gauge13 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorOrange
ApplicationGeneral Assembly, Maintenance, Agriculture, Gardening
SeriesRWG18
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialSandy Foam Latex
MaterialNylon, Rubber/Latex
Package Quantity12 Pairs
Manufacturers Part NumberRWG18XXL
Lining MaterialNylon
Coating MaterialRubber, Latex
Cut LevelA1
BrandRadians

Compliance & Certifications

EN 3883131
CertificationsEN 388: 2003 Puncture (3 1 3 1).