Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090318

MPN #: RX552512RCORBK-X

Extreme Tools RX 12 Drawer Roller Cabinet, 55"W x 25"D x H"47, Orange w/Black Handles & Trim

Product Description
Extreme Tools RX Series RX552512RC-X 55" 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150lbs for drawers with single slides and 300lbs for drawers with double slides. Our Mag Wheel casters (load rated 900lbs each) and 14-gauge steel frame support a full-loaded box. This large roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.

Features and Benefits:


  • Dimensions: 55" W x 25" D x 47"H
  • Patented Quick Release self
  • latching drawer pulls made with all steel components to keep your drawers securely closed
  • 3 extra long drawers with added internal support to prevent sagging or warping
  • Full extension, ball bearing slides allow drawers to open and close smoothly
  • Drawers load rated 150 lbs for single slides and 300 lbs for double slides
  • Full width, color anodized, polished solid aluminum drawer pulls resist oxidation
  • Heavy duty 14 Gauge steel frame construction supports a fully loaded cabinet
  • Includes matching side handle
  • AkzoNobel high gloss powder coat finish resists scratches and chemical stains
  • Six 6in x 2in mag wheel casters (4 locking swivels and 2 rigid)
  • Casters load rated 900 lbs. each
  • Includes heavy duty PVC drawer liners
  • Includes PVC laminated MDF work surface to protect your tool box
PRICE
$2,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54-5/8 in
Depth25 in
Height47 in
Weight478 lbs
Caster Size6x2 in

Product Details

Assembly RequiredYes
TypeRoller Cabinet
ColorOrange/Black
Number of Drawers12
StyleBottom
Capacity25799
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberRX552512RCORBK-X
BrandExtreme Tools

Warranty

Warranty5 yr