Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400123

MPN #: HANRH0102-GRY

Hanover Outdoor Wooden Elevated Rabbit Hutch with Ramp, Wire Mesh Run and Waterproof Roof

Product Description
House your furry friends in style with this spacious Wooden Rabbit Hutch from Hanover. The two-level hutch includes wire mesh run, waterproof roof, ramp and removable metal tray. It's the perfect hideaway for rabbits, guinea pigs, chinchillas or other similarly sized animals. The enclosed upper level provides a cozy sanctuary for your pets to rest while the lower level is a mesh run that provides access to shade and sun. Designed with the health and safety of your animals in mind, this hutch features latches on the two doors, a waterproof asphalt roof and non-toxic, solid wood construction. The heavy duty mesh wire that surrounds the exterior provides both protection and a supply of fresh air to keep your bunnies happy and healthy. Please note, a floor is not included for the wire mesh run area. Cleaning is made easy with the slide out metal tray and convenient access to the interior spaces through the two large doors. With Hanover, you can provide your animals a quality environment to thrive in.

Features:
  • Wooden Rabbit Hutch includes: wooden ramp, wire mesh run, waterproof roof, and removable tray
  • For security, the hutch has latches on both doors
  • Cleaning is simple with convenient pull out metal tray and easy entry into the enclosed spaces
  • Wooden ramp connects upper and lower levels
  • Provides access to shade and sunlight with excellent ventilation
  • Sturdy, solid fir wood construction with gray and white finish
  • Black asphalt roof is waterproof
  • Can comfortably house 1-2 rabbits or similarly sized small animals depending on animal size
  • Assembled dimensions: 4 ft. W x 2 ft. D x 3 ft. H
  • Made with non-toxic materials
  • 1 year limited warranty
PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24-3/4 in
Height36-1/4 in
Weight35.2 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorGray/White
StyleRabbit Hutch
MaterialWood
DescriptionOutdoor Wooden Elevated Rabbit Hutch
Package Quantity1
Manufacturers Part NumberHANRH0102-GRY
BrandHanover

Warranty

Warranty1 yr