Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175733

MPN #: RX5513HRUK

Extreme Tools RX Pro Power Workstation Hutch & Roller Cabinet, 55"W x 25"D, Blue with Black Dr Pulls

Product Description
Professional Extreme Power Workstation Hutch & 12-Drawer Roller Cabinet

Features:
  • Dimensions: 55"W x 25"D x 69-1/4"H
  • Adjustable hutch steel shelf features laser-cut slots/holes for organizing tools
  • Includes 3 outlet power strip with 2 USB ports
  • AkzoNobel high gloss powder-coat finish resists scratches and chemical stains
  • Full-width, polished color-anodized aluminum handle and drawer pulls
  • Heavy duty 14 gauge steel cabinet frame construction
  • 3 Extra long drawers with added support bar to fit large tools
  • Full-width, polished extruded aluminum drawer pulls
  • Patented Quick Release self-latching drawer pulls keep drawers securely closed
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 150lbs for single slides and 300lbs for double slides
  • Tubular, coded security locks and keys
  • Includes tubular stainless steel side handle for roller cabinet
  • Six 6" x 2" Casters (4 locking swivels and 2 rigid)
  • Casters load rated 900 lbs. each
  • Includes PVC laminated MDF work surface and PVC drawer liners
  • Hutch Assembly Required; Attach Cabinet Side Handle


PRICE
$4,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55 in
Depth25 in
Height69-1/4 in
Weight526 lbs
Caster Size6x2 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeHutch & Roller Cabinet Combo
ColorBlue/Black
SeriesRX
Number of Drawers12
StyleMobile
Capacity52405
Slide TypeBall Bearing
Number of Shelves2
MaterialSteel/Aluminum
Manufacturers Part NumberRX5513HRUK
Drawer Capacity150-300
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr