Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320873

MPN #: RX412508CHBL

Extreme Tools RX412508CHBL Professional 41"W x 25"D x 21-3/8" H 8 Drawer Blue Top Chest

Product Description
Extreme Tools®RX Series RX412508CH 41" 8 Drawer Top Chest incorporates the key features you want in a Professional tool box. The top chest uses our patented Quick Release, self-latching drawer pulls that keep each drawer individually closed until you want it open. The Heavy-Duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. The 25" depth gives you plenty of room for your tools. Each drawer holds 100-200* lbs. (*drawers with double slides), so you can load them up. Plus, the huge open till area under the lid provides room to store large or bulky objects that don't fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. You get Extreme Tools®quality in a Professional box at an affordable price.

Features:

  • Dimensions: 41"W x 25"D x 21.375"H
  • Patented Quick Release, self-latching drawer pulls keep drawers closed even when the tool box is moving
  • Heavy duty steel construction supports a fully loaded chest
  • 25" cabinet depth gives plenty of storage space
  • 2 chrome-plated side handles make moving your top chest easy
  • AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
  • Drawers use heavy duty ball bearing slides load rated 100–200* lbs. per drawer *Drawers with double sets of slides
  • PVC high density drawer liners are included to protect your drawers and tools
  • Full-width, polished anodized aluminum drawer pulls make opening drawers easy
  • Chrome trim adds the finishing touch
  • Secure tubular coded lock system keeps your tools safe while you are away
  • Capacity: 10,496.4 cu. in.
  • Net Weight: 196 lbs.
  • Shipping Weight: 354 lbs.
  • Drawersizes (W x D x H) Outside Dimensions: - 5 Drawers 24.3" x 23.3" x 2.8" - 1 Drawer 12.7" x 23.3" x 8.8" - 2 Drawer 12.7" x 23.3" x 2.8"
  • Inside dimensions: 5 Drawers 23.3" x 22.4" x 1.9" - 1 Drawer 11.8" x 22.4" x 7.8" - 2 Drawer 11.8" x 22.4" x 1.9"
PRICE
$1,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth25 in
Height21-3/8 in
Weight196 lbs

Product Details

TypeChest
ColorBlue
SeriesRX
Number of Drawers8
StyleTop
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberRX412508CHBL
BrandExtreme Tools

Warranty

Warranty5 yr