- Overall Dimensions: 41"W x 25"D x 41-13/16"H
- 6 full-width drawers
- Full-width, high gloss powder-coated steel drawer pulls
- Patented DX Quick Release self-latching drawer pulls made from steel components
- Attach Cabinet Side Handle
- 25" Cabinet depth
- Full-extension ball bearing slides load rated 100 lbs. per set
- Deep drawers with 2 sets of slides load rated 200 lbs.
- AkzoNobel high gloss powder coat finish resists chemical stains and scratches
- Tubular, coded security lock and keys
- Tubular painted steel handle matches roller cabinet
- Four 5-in x 2-in casters (2 locking swivels and 2 rigid) load rate 900 lbs. each
- PVC drawer liners included
- Includes PVC laminated MDF work surface to protect the top of the tool box
- 14-gauge steel construction
Extreme Tools DX Roller Cabinet, 6 Drawers, 41"W x 25"D x 41-13/16"H, Orange with Black Drawer Pulls
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 41-13/16 in |
| Weight | 286 lbs |
| Caster Size | 5x2 in |
| Gauge | 14, 19, 21 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Orange |
| Series | DX |
| Number of Drawers | 6 |
| Style | Mobile |
| Capacity | 20337 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel |
| Manufacturers Part Number | DX412506RCORBK |
| Drawer Capacity | 100-200 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |