Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320913

MPN #: RX723001HCBKBL

Extreme Tools RX723001HCBKBL 72"Wx30D Black Professional Extreme Power Workstation Hutch Blue Handle

Product Description
Extreme Tools®RX Series RX723001HC 72"W x 30"D Extreme Power Workstation®Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand and universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch is easily assembled on RX Series 72" Roller Cabinet.

Features:

  • RX723001HC Dimensions: 72" W x 30" D x 22.30"H
  • Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
  • Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
  • Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
  • Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
  • Two gas struts hold lid securely open
  • Sturdy, full-width, anodized extruded aluminum lid handle resists oxidation
  • Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
  • Secure, tubular coded lock and keys can be coded to match roller cabinet
  • Patented design is easily assembled on RX Series 72" roller cabinets (sold separately)
  • Optional stainless steel work surface (sold separately)
PRICE
$1,595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71-15/16 in
Depth30 in
Height22-1/4 in
Weight148 lbs

Product Details

TypeHutch
ColorBlack
SeriesRX
Number of Drawers0
StyleTop
MaterialSteel
Manufacturers Part NumberRX723001HCBKBL
BrandExtreme Tools

Warranty

Warranty5 yr