EOO_RX722501HCBKRD-1.jpg
Extreme Tools RX Power Workstation Hutch, 72"W x 25"D x 22-1/4"H, Black with Red Handle & Trim
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 25 in |
| Height | 22-1/4 in |
| Weight | 139 lbs |
| Gauge | 16, 18, 19, 21 ga |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Color | Black/Red |
| Series | RX |
| Number of Drawers | 0 |
| Style | Top |
| Number of Shelves | 2 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | RX722501HCBKRD |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |