- Hydrostatic drive, Continuously variable speed control, suspended front and rear axle. PowerDrive via four wheels of the same size
- The Holder S 100 Articulated Tractor powered by Deutz TCD 101 HP, 3
- 6 4-cylinder common rail turbodiesel and meets the requirements of the Tier 4 Final Exhaust Emissions standard
- Three quick-change attachment areas, articulated steering, wheel load compensation
- Mechanical PTO shaft features a direct, low-loss drive shaft, making it one of the most robust articulated control arms available, mechanical differential lock guarantees consistent power distribution to both axles
- Multifunction joystick, permanent four-wheel drive, powerful electro-hydraulic attachment relief
- Vibration dampening ensures optimal hydraulic performance by leveraging front device weight to act on the accumulator while driving
- Power drive has 40% more towing power and 50% more climbing capability than regular all-wheel drive
- A/C and heated cab
- Radio, USB and AUX port and safety belt
- Winter Attachments (Snowplow, Snow Blower, Dump Body and Spreader Sold Separate), Summer Attachments (Lawn Mower, Flail Mower, Flail Arm Sold Separate)
Karcher Municipal S 100 Diesel Holder Articulated Tractor, 101 HP, 9920 lb. Towing Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$213,419.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 54 in |
| Height | 88 in |
| Weight Capacity | 5291 lbs |
| Weight | 6834 lbs |
| Wheel Base | 72 in |
| Ground Clearance | 16 in |
| Vehicle Load Weight Capacity | 5291 lbs |
| Upright Height | 88 in |
| Wheel Diameter | 31 in |
| Travel Speed | 25 mph |
| Towing Capacity | 5511 lbs |
Product Details
| Assembly Required | Yes |
| Brake Type | 4-Wheel Hydraulic Drum Brake & Electrical Parking Brake |
| Motor/Engine Type | 4 Cylinder 4 Cycle Deutz Turbo Diesel Engine, Type TCD 3.6 L4 |
| Material | Steel/Plastic/Glass |
| Manufacturers Part Number | MUC190 163284 |
| Number of Wheels | 4 |
| Brand | Karcher Municipal |
| Type | Articulated Tow Tractor |
| Horsepower | 101 HP |
| Color | Orange |
| Capacity | 9920 |
| Transaxle | Hydrostatic Drive, Variable Speed Control, Suspended Front & Rear Axle |
| Package Quantity | 1 |
| Steering | Round Steering Wheel |
Warranty
| Warranty | 1 yr |