Milton S-1145 Mini Heavy Duty Regulator 1/4" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT mini regulator is ideal for air flow applications that call for a compact unit such as small pneumatic equipment miniature valves and instruments. Easy to use; simply turn knob to regulate pressure. Gauge is not included.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Connection Size | 1/4 in |
Product Details
| CFM | 25 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | S-1145 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |