Milton 1027 Midsize Regulator 1" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
This 1" NPT midsize regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 250 SCFM.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Connection Size | 1 in |
Product Details
| CFM | 250 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | 1027 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |