x

Take 15% off your entire order!

Offer applied at checkout

Speakman S-1560 Alexandria™ Diverter Tub Spout

Speakman S-1560 Alexandria™ Diverter Tub Spout

Item #: WBB1170500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.00 up to 29% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman S-1560 Alexandria™ Diverter Tub Spout

Speakman's Alexandria™ Diverter Tub Spout presents an eclectic twist to elegant style in the bathroom. The graceful curvatures of the hardware represent detailed design that reflects a luxurious feel. Classifying a liberal traditional design; the Alexandria™ bathroom collection pairs with the Alexandria™ Showerheads and other bathroom accessories to distinguish elegance in the bathroom.

Features:
  • Alexandria™ collection
  • Metal construction
  • 1/2 In. copper slip-fit connection

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER S-1560
  • ADA COMPLIANT No
  • COLOR FINISH Polished Chrome
  • CONNECTION SIZE INCHES 1/2 Slip fit
  • CONNECTION TYPE Slip-fit
  • CONSTRUCTION Zinc
  • DESCRIPTION Diverter Tub Spout
  • SERIES Alexandria
  • STYLE Traditional
  • WATERSENSE CERTIFIED No
  • SPOUT REACH INCHES 6.09
  • MOUNTING TYPE Wall
  • SPOUT TYPE Diverter
  • DRAIN INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman S-1560-BN Alexandria™ Diverter Tub Spout

Item #: B1170501

Not Yet Rated

Usually ships in 3 to 6 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman S-1560 Alexandria™ Diverter Tub Spout

Speakman S-1560 Alexandria™ Diverter Tub Spout

Item #: WBB1170500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant