- Forged - Quenched and Tempered, with alloy bolt
- Working Load Limit permanently shown on shackle
- Hot-dip galvanized
- Fatigue rated
- Satisfies ASME B30.26 requirements
- Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)
Crosby S-2130 S/C Carbon Shackle BTA 1", 8-1/2T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-9/16 in |
| Width | 5.39 in |
| Weight | 6 lbs |
| Pin Diameter | 1.15 in |
| Chain Size | 1 in |
| Inner Width | 2-11/16 mm |
| Material Diameter - Chain Size | 1 |
| Working Load Weight Limit | 17,000 lbs |
Product Details
| Color | Silver |
| Material | Carbon |
| Manufacturers Part Number | 1019560 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |