- Forged steel, Quenched and Tempered
- Forged from 1035 carbon steel
- Excellent welding qualities
- Widely used on farm machinery, trucks, steel hulled marine vessels and material handling equipment
- Reference American Welding Society specifications for proper welding procedures
Crosby S-264 Pad Eye #4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Size | 2.34"L X 2.13"W |
| Eye Outside Dimension | 2-1/8" |
| Eye Inside Dimension | 1" |
Product Details
| Finish | Black Oxide |
| Material | Carbon |
| Manufacturers Part Number | 1090802 |
| Pattern | Pad |
| Brand | Crosby |