Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1958106

MPN #: K2002

Ken Forging K2002 - Carbon Eyebolt - Plain Pattern - 5/16-18 - 1-1/8" Shank - Made In USA

Product Description
Ken Forging K2002 - Carbon Eyebolt - Plain Pattern - 5/16-18 - 1-1/8" Shank

Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$12.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
12.50
Buy 100+ units
12.00Save $0.50 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/16-18
Eye Outside Dimension1-7/16"
Shank Length1-1/8 in
Eye Inside Dimension7/8"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2002
PatternPlain
BrandKen Forging