S-Hook - 2" L x .177" Thick - Carbon Steel - Zinc Clear - USA - G.L. Huyett SHOOK-006 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
S-Hook - 2" L x .177" Thick - Carbon Steel - Zinc Clear - USA - G.L. Huyett SHOOK-006
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 100, the minimum order is 6 packs, for a total of 600 pieces
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 100, the minimum order is 6 packs, for a total of 600 pieces
PRICE
$57.00 Sold in packages of 100 / $0.57 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Hooks Opening | 0.72" |
| Wire Thickness | 0.177" |
| Diameter | 0.75 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Zinc Clear |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SHOOK-006 |
| Brand | G.L. Huyett |
Compliance & Certifications
| RoHS Compliant | Yes |