L.H.Dottie® S Hook, Low Carbon Steel, 1-1/2", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
S Hooks are manufactured from low carbon steel and features zinc plated steel, blunt ends that are easily looped into rope or chain. Their unique "S" shape help distribute weight evenly on both ends when hanging rope, chain, or fixtures. It features Unique S Design, Strong.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 7/16 in |
| Height | 7/16 in |
| Weight Capacity | 60 |
| Size | 7/16 x 1-1/2 in |
Product Details
| Type | S-Hooks |
| Mounting Location | Looped In |
| Material | Steel |
| Package Quantity | 100 |
| Description | S Hook |
| Manufacturers Part Number | S2 |
| Brand | L.H.Dottie |