Don Jo 302-626 Coat Hook, Side by Side Prongs, Brushed Chrome - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Coat Hook Brushed Chrome.
PRICE
$295.00 Sold in packages of 20 / $14.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Finish | Brushed Chrome |
| Material | Diecast |
| Package Quantity | 20 |
| Description | Coat Hook |
| Manufacturers Part Number | 302-626 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |