Marathon Motors, S010, 048C17D2023, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.25 kW |
| Bearing Opp Drive End | 6203 |
| KVA Code | L |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | S010 |
| Enclosure | DP |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Orientation | Horizontal |
| Frame | 48 |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 59.5 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 7/3.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | N |
| NEMA Design | NO DESIGN CODE |
| UL | Recognized Construction |