x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, S011, 048C17D2024, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Actual product may differ from image shown

Marathon Motors, S011, 048C17D2024, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Item #: WBB870748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $185.95

Save $9.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors, S011, 048C17D2024, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.

  • HORSEPOWER 1/3
  • ENCLOSURE DP
  • FRAME 48
  • MOUNTING Rigid
  • NAMEPLATE RPM 1800
  • PHASE 1
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 115/230
  • DUTY Continuous
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • WEIGHT 16
  • UL Recognized Construction and Protector
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 22
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # S011
  • BRAND Marathon Motors
  • STARTING TYPE Cap Start Ind Run
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 ONLY
  • NEMA DESIGN NO DESIGN CODE
  • APPROVAL-CE N
  • KVA-CODE L
  • FL AMPS 7/3.5
  • INSULATION CLASS B
  • FL EFFICIENCY 59.5
  • BEARING-OPP-DRIVE-END 6203
  • BEARING-DRIVE-END 6203
  • 60 HERTZ kW 0.25
  • MODEL NUMBER 048C17D2024
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, S011, 048C17D2024, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Marathon Motors, S011, 048C17D2024, 1/3HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Item #: WBB870748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant