Prevost Prevo S1 Safety Quick Coupling - 3/8" Automotive Profile with 1/4" FNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT female thread = 1/4" FNPT.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.13 in |
| Width | 2.75 in |
| Height | 4.33 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 1/4 FNPT in |
Product Details
| Interchange | Automotive/Truflate |
| CFM | 81 CFM |
| Connection Configuration | 1/4 FNPT |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With Automotive Truflate Profile |
| Package Quantity | 5 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | USI 081201 |
| Brand | Prevost |