Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT male thread = 1/4" MNPT.
Prevost Prevo S1 Safety Quick Coupling 3/8" - High Flow Interchange & 1/4" MNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.22 in |
| Width | 2.55 in |
| Height | 4.21 in |
| Weight | 3 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 1/4 MNPT in |
Product Details
| Interchange | European High Flow |
| CFM | 73 CFM |
| Connection Configuration | 1/4 MNPT |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With High Flow Profile |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ESI 071251 |
| Brand | Prevost |