Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT female thread = 3/8" FNPT. With 360deg swivel rotation in 2 axes.
Prevost Prevo S1 Safety Swivel Quick Coupling - 3/8"Industrial Interchange with 3/8" FNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.84 in |
| Width | 2.48 in |
| Height | 1.29 in |
| Weight | 0.4 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 FNPT in |
Product Details
| Interchange | Industrial |
| CFM | 81 CFM |
| Connection Configuration | 3/8 FNPT Swivel Connect |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With Industrial Profile |
| Package Quantity | 1 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ISI 081202SW |
| Brand | Prevost |