Lift America Wire Rope Sling, 1-1/2" X 8' 6 X 36 1-Part STD 24" Eyes *LA* - NV # S104026
Write a Review
|
Questions & Answers (0)
Product Description
Eyes are formed using the flemish eye splice. Ends are secured by pressing a metal sleeve over the ends of the strands of the splice. Pull is directly along the centerline of rope and eye. Gives most efficient use of rope capacity and is economical. Single-Part Body Mechanically Spliced Slings - Swaging Provides Positive Grip. Flemish Eye Splice, In the standard flemish eye mechanical splice, rope is separated into two parts-3 adjacent strands, and 3 adjacent strands and core. These two parts are then re-laid back in opposite directions to form an eye, and ends are secured with a swaged metal sleeve.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 1-1/2 in |
| Weight | 71.7 lbs |
| Rated Weight Capacity (@ 60°) | 74000 lbs |
| Choker Hitch Weight Capacity | 32000 lbs |
| Vertical Lift Weight Capacity | 42000 lbs |
| Eye Height | 24 in |
| Eye Width | 12 in |
| Rated Weight Capacity (@ 90°) | 42000 lbs |
| Rated Weight Capacity (@ 45°) | 60000 lbs |
| Basket Hitch Capacity | 84000 lbs |
Product Details
| Type | Eye & Eye |
| Color | Silver |
| Style | Wire |
| Material | 6 X 36 EIP |
| Manufacturers Part Number | WRS112X08IBLA-1EE |
| Brand | Lift America |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.9 |