Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2186849

MPN #: 7100079185

3M™ S1103SGAF-Amber 1000-Series Solus™ Scotchgard™ Amber Anti-fog lens, 20/Case

Product Description
Scotchgard™ Anti-Fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments. 3M™ Solus™ 1000 series protective eyewear features Scotchgard™ Anti-Fog lens coating which helps workers see clearly, longer – providing longer lasting fog resistance than traditional anti-fog coatings. Removable temples enable the use of the optional strap. Optional foam gasket heps reduce eye exposure. Available in several frame colors and lens tints.

Features:

  • Workers will enjoy reliable, clearer sight longer, because the coating, with its active ingredient, is bonded to the lens
  • The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
  • The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
  • Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1 and CSA Z94.3
  • Dual-injected
  • Padded temples for added comfort
  • Soft nosebridge for added comfort
  • Optional removable foam-lined gasket
  • Elastic Strap
PRICE
$275.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyAmber
Frame Color FamilyBlack/Blue
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack/Blue
UV Protection99.99%
Manufacturers Part Number7100079185
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
Brand3M
TypeFrameless Safety Glasses
PolarizedNo
Frame StyleFrameless
Adjustable TempleYes
SeriesSolus™
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity20
Description3M™ Solus™ Scotchgard™ Safety Glasses
Frame MaterialPolycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1