Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150305

MPN #: S0250X

Honeywell Uvex Ultra-Spec® 2000 Safety Glasses with Anti-Fog Coating, Clear Lens & Frame

Product Description
Honeywell Ultra-Spec® 2000 Visitor Specs Safety Glasses are ideal for casual use by office workers entering factory areas, and also for guests during plant visits, factory inspections, tours and other occasions. The model features a wraparound uni-lens design and vented side shields for protection and comfort. The adjustable temple length ensures a comfortable, custom fit through extended wear. The 100% Polycarbonate lens is extremely tough, and the lens coatings are permanently bonded to the lens for long-lasting durability. Two lens coatings are available: Uvextreme anti-fog for performance under hot and humid conditions, and the Ultra-Dura® hard coat to protect against scuffing and scratching. Multiple lens tints are also available including clear, amber and gray options for different applications. Tested to meet ANSI Z87.1+ 2015 and CSA Z94.3 standards.

Features:
  • PC: Uvextreme AF: Ultra-dura® HC
  • Adjustable temple length
  • Available in four frame colors
  • Available in 4 lens tints
  • Certifications: ANSI Z87.1+ 2015, Tested by Honeywell to meet the requirements of the CSA Z94.3 standard, CA 8:826 - Brazil
  • Polycarbonate Lens Coatings available in: PC: Uvextreme AFcoating: Ultra-dura® Hard Coat coating
  • Frame Material: Nylon
  • Fit: Adjustable temple length, Wraparound uni-lens design with side shields

    Protection:

  • U6 grade-level lens filtering 99.9% of UVB/UVA protection
  • Certified to meet ANSI+ 2015 standards
  • Tested by Honeywell to meet the requirements of the CSA Z94.3 standard


PRICE
$6.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-9/16 in
Width7-1/16 in
Height5-3/4 in
Weight0.4 lbs
SizeM

Product Details

Nose PadNo
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.9%
Manufacturers Part NumberS0250X
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeOTG Safety Glasses
PolarizedNo
Frame StyleOver the Glasses
VentilationYes
Adjustable TempleYes
SeriesUvex Ultra-Spec
Anti FogYes
Package Quantity1
Description2000 OTG Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+ 2015, CSA Z94.3, CA 8:826