Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176894

Global Industrial Datamax Thermal Transfer Ribbons, 1-9/16"W x 1181'L, Wax, Blk, 48 Rolls/Case

Product Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers.

Features:
  • Datamax Thermal Transfer Ribbons, Wax, 1-9/16" x 1181', Black, 48/Case
  • Printhead Saver® and anti-static back coating designed to extend the life of thermal printheads
  • Ribbon performance characteristics allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage
  • Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols
  • Durable and smudge resistant
  • Highly sensitive allowing for lower print temperatures
  • Prints at higher speeds - up to 12 IPS
  • Printer type: Datamax


PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
259.95
Buy 3 units - 5 units
249.95Save $10.00 (4%)
Buy 6+ units
239.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1181
Width1-9/16
Core Size3 in

Product Details

TypeWax Ribbon
Rolls per Case48
ColorBlack
Rolls per Carton48
MaterialWax
Package Quantity48
DescriptionDatamax Thermal Transfer Ribbons
Manufacturers Part NumberB3176894
Printer TypeDatamax
BrandGlobal Industrial