Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176875

Global Industrial™ Sato Thermal Transfer Ribbons, 6"W x 1345'L, Wax, Black, 12 Rolls/Case

Product Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers.

Features:
  • Sato Thermal Transfer Ribbons, Wax, 6" x 1345', Black, 12/Case
  • Printhead Saver® and anti-static back coating designed to extend the life of thermal printheads
  • Ribbon performance characteristics allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage
  • Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols
  • Durable and smudge resistant
  • Highly sensitive allowing for lower print temperatures
  • Prints at higher speeds - up to 12 IPS
  • Printer type: Sato


PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
299.95
Buy 3 units - 5 units
285.95Save $14.00 (5%)
Buy 6+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1345
Width6
Core Size3 in

Product Details

TypeWax Ribbon
Rolls per Case12
ColorBlack
Rolls per Carton12
MaterialWax
Package Quantity12
DescriptionSato Thermal Transfer Ribbons
Manufacturers Part NumberB3176875
Printer TypeSato
BrandGlobal Industrial