Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176872

Global Industrial™ Zebra Thermal Transfer Ribbons, 4-5/16"W x 1476'L, Resin, Blk, 6 Rolls/Case

Product Description
For use with thermal transfer labels on Zebra, or Datamax brand printers.

Features:
  • Zebra Thermal Transfer Ribbons, Resin, 4-5/16" x 1476', Black, 6/Case
  • Printhead Saver® and anti-static back coating designed to extend the life of thermal printheads
  • Ribbon performance characteristics allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage
  • Versatile resin designed to print on a wide variety of labels from mid range synthetics to high end films
  • Prints sharp dark images at moderate print temperatures
  • Scratch, abrasion, chemical and heat resistant
  • Printer type: Zebra


PRICE
$415.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
415.95
Buy 3 units - 5 units
395.95Save $20.00 (5%)
Buy 6+ units
379.95Save $36.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1476
Width4-5/16
Core Size3 in

Product Details

TypeResin Ribbon
Rolls per Case6
ColorBlack
Rolls per Carton6
MaterialResin
Package Quantity6
DescriptionZebra Thermal Transfer Ribbons
Manufacturers Part NumberB3176872
Printer TypeZebra
BrandGlobal Industrial