x

Take 15% off your entire order!

Offer applied at checkout

S2 Beta Standard Series Weld Plate SS

S2 Beta Standard Series Weld Plate SS

Item #: WBB364755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S2 Beta Standard Series Weld Plate SS

SS Weld Plate for Standard Series 2

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-6030R
  • LENGTH INCHES 1-15/16
  • WIDTH INCHES 1-1/2"
  • DEPTH INCHES 1-5/8
  • HEIGHT INCHES 1
  • COLOR Stainless Steel
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Beta Standard Series Weld Plate
  • PACKAGE QUANTITY 1
  • SIZE --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
S2 Beta Standard Series Weld Plate SS

S2 Beta Standard Series Weld Plate SS

Item #: WBB364755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant