Features
- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 2-7/8 in |
| Height | 1-3/4 in |
| Dimensions | 4-5/8 X 2-7/8 X 1-3/4 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Receptacle | Stainless |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Switch & Receptacle Box |
| Package Quantity | 1 |
| Manufacturers Part Number | S2048 |
| Enclosure | Steel |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |