Bradley S30-109 1/2" SS Ball Valve Handle PPK
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel eyewash handle with 1/2" stainless steel NPT stay-open valve
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Material | Stainless Steel |
| Activation | Hand |
| Description | Ball Valve Handle |
| Manufacturers Part Number | S30-109 |
| For Use With | S19-120/S19-120A/S19-130/S19-130A/S19-310/S19-310AC/S19-310BF/S19-310BFSS |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |