G1750 Wall mounted eye/face wash features 12" stainless steel bowl with anodized aluminum wall bracket. Never lose dust covers again! Spray head assembly has two Fine Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Bowl acts like a sink to drain water away. Unit meets ANSI Z358.1 standard as primary eye/face wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
Guardian Equipment Eye/Face Wash Wall Mounted Stainless Steel Bowl, G1750
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Weight | 7 lbs |
| Bowl Diameter | 11-1/2 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Wall Mount |
| Material | Stainless Steel |
| Manufacturers Part Number | G1750 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Hand Control |
| Bowl Color Family | Stainless Steel |
| Brand | Guardian Equipment |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 3.2 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | FS-Plus |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Eye/Face Wash, Stainless Steel Bowl |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1-2014 |