x

Take 15% off your entire order!

Offer applied at checkout

S4 Beta Standard Series locking Plate SS

S4 Beta Standard Series locking Plate SS

Item #: WBB365157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.35 up to 1% OFF

Price: $1.34

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S4 Beta Standard Series locking Plate SS

SS Locking Plate for Standard Series 4

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-3014C
  • LENGTH INCHES 2-3/4
  • WIDTH INCHES 1-5/16"
  • HEIGHT INCHES 1/8"
  • COLOR Stainless Steel
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Beta Standard Series Locking Plate
  • PACKAGE QUANTITY 1
  • SIZE --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
S4 Beta Standard Series locking Plate SS

S4 Beta Standard Series locking Plate SS

Item #: WBB365157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant