Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meta Storage

Model # :WBB2238971

MPN #: S4818230

Meta Storage S4818230 CLIP S3 extra shelf MS230 48''W x 18''D Galvanized (incl 4x shelf clips)

Product Description
META CLIP S3 Boltless Shelving with disassembled frames & back sway braces
  • Multifaceted: just two building blocks (frame and shelf), can be used to build complex rows of racks for all applications in small parts storage (e.g. spare parts storeroom in industry and small trades, sales store in production-linked trade)
  • Easy mounting without screws: quick setup without tools
  • Shelf height adjustable in 1„ increments for variable adjustment to the size of stored goods
  • Cost efficient META CLIP S3 boltless shelving with disassembled frame for shelf loads of 331 lbs or 507 lbs
  • Planning dimensions:
  • Basic rack unit: Nom. width + 2.2”, Nom. depth + 1.4”
    Add-on rack unit: Nom. width + 0.2”, Nom. depth + 1.4”
  • Note on safety:
  • Racks should be secured to prevent tilting.The shelf apply to evenly distributed loads.

PRICE
$57.95

Min. purchase quantity is 9
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height2 in
Weight10 lbs

Product Details

StyleSteel Shelf
TypeSteel Shelf
Shelf Capacity507 lbs
ColorSilver
Manufacturers Part NumberS4818230
BrandMeta Storage

Warranty

Warranty5 yr