Global Industrial
Model # :WB23CP1248
Global Industrial Galvanized Steel Deck 12"W x 48"D, 3 Pack
|
Questions & Answers (0)
Product Description
Steel Deck
for Extra High Capacity Bulk Rack
Creates a long lasting, smooth surface for a variety of storage applications. Sold in packages of 3. Galvanized rust inhibiting finish.
for Extra High Capacity Bulk Rack
Creates a long lasting, smooth surface for a variety of storage applications. Sold in packages of 3. Galvanized rust inhibiting finish.
PRICE
$57.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 48 in |
| Thickness | 5/8 in |
Product Details
| Assembly Required | Yes |
| Style | Decking Only |
| Type | Steel Deck |
| Shelf Type | Steel Deck |
| Material | Galvanized Steel |
| Deck Type | Steel Deck |
| Color | Galvanized |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |