Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700436

Global Industrial™ Polypropylene S60x6 Female Buttress x 1" Male BSP Pipe Thread Adapter

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S60x6 Buttress Thread
  • 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131
  • Most common thread found on European IBC's such as Schuetz, Mauser, and more


Refer to Key A in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$10.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
10.50
Buy 4+ units
9.90Save $0.60 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Connection1" Male BSP Pipe Thread

Product Details

Assembly RequiredNo
StyleS60x6 (2") Male Buttress Adapters
TypeIBC Buttress
To Fit Valve/ThreadS60x6 (2") Buttress
Seal MaterialLDPE
MaterialPolypropylene
ColorBlack
Manufacturers Part NumberB700436
Accessory TypeContainer Adapter
BrandGlobal Industrial