Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317274

MPN #: 5480-YE-D

ENPAC® 5480-YE-D Double IBC 4000i™ with Drain - 113"L x 71"W x 32"H

Product Description
ENPAC® Double IBC 4000i™ With Drain - 113"L x 71"W x 32"H

This rugged, 100% polyethylene containment bin has more chemical resistance than comparative steel frame IBC units. Save on freight while not sacrificing quality and durability with 4 heavy-duty removable and stackable grates. With over 750-Gallons of sump capacity, the wide platform shelf accepts two IBC units and holds up to a 8,000 pound handling capacity.

Features:
  • Drain included
  • Forkliftable and nestable for convenient shipping and storage
  • 4 heavy-duty grates create maximum support while maintaining easy access to the sump
  • Link and Lock grate design enhances stability
  • Regulations: EPA, SPCC, and NPDES
PRICE
$2,649.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length113 in
Width71 in
Height32 in
Weight Capacity10000 lbs

Product Details

Assembly RequiredYes
TypeForkliftable IBC Pallet
ColorYellow
DrainYes
Fork Entry4 Way
Capacity750 gal
MaterialPolyethylene
Drum Capacity2 IBC Units
Manufacturers Part Number5480-YE-D
BrandENPAC

Warranty

Warranty90 days

Compliance & Certifications

CertificationsEPA, SPCC, and NPDES