Tingley® S62211 Tuff-Enuff Plus 2 Pc Suit, Blue, Large
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® S62211 Tuff-Enuff Plus™ 2 Pc Suit, Blue, LG
Tuff-Enuff Plus™- Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
Tuff-Enuff Plus™- Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
PRICE
$19.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jacket Length | 31" |
| Size | L |
| Fits Chest Size | 44-46 |
| Thickness | 20 mil |
| Inseam | 30" |
| Fits Waist Size | 40-42 |
Product Details
| Type | Rain Suit |
| Color | Blue |
| Style | Tuff-Enuff Plus |
| Material | PVC |
| Description | 2 Piece |
| Package Quantity | 1 |
| Manufacturers Part Number | S62211.LG |
| Pant Type | Pants |
| Hood | Attached |
| Brand | Tingley |