Tingley® S75029 Class 2 Short Sleeve T-Shirt, Fluorescent Orange, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® S75029 Class 2 Short Sleeve T-Shirt, Fluorescent Orange, MD
ANSI 107 Class 2 Short Sleeve T-Shirts utilize Birds Eye polyester, high wicking moisture management fabric.
ANSI 107 Class 2 Short Sleeve T-Shirts utilize Birds Eye polyester, high wicking moisture management fabric.
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Style | Short Sleeve |
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | 100% Polyester Birdseye Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Class 2 High Visibility T-Shirt with Reflective Tape |
| Color | Orange |
| Manufacturers Part Number | S75029.MD |
| Primary Use | Heat Stress Protection |
| Brand | Tingley |