JET® S90-100-40 Hand Chain Hoist, 40' Lift, 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
JET® S90 Series Hand Chain Hoist was designed with all steel construction and is able to operate in light-duty industrial applications.
PRICE
$495.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Head Room | 12 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 53 ft |
Product Details
| Type | Hand Chain Hoist |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Series | S90 |
| Manufacturers Part Number | 101915 |
| Brand | JET |
Compliance & Certifications
| Certifications | ANSI/ASME B30.16, HST-2 standards |