Satco S9281 3W LED MR11 GU4 Base 3000K 12V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 3W LED MR11 GU4 Base 3000K 12V
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Weight | 0.1 lbs |
| Base | GU4 |
| Diameter | 1-3/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 25 ° |
| Wattage | 3 W |
| Voltage | 12 V |
| Dimmable | No |
| Material | Glass |
| Description | Satco 3W LED MR11 GU4 Base 3000K 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9281 |
| Incandescent Equivalent | 20 W |
| Lumens | 220 |
| Shape | MR11 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) yr |
Compliance & Certifications
| Certifications | cULus Listed, CA Title 20 Certified, RoHS, FCC |